Four-point contact ball bearing FAG QJ313-XL-MPA, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ313-XL-MPA
Rubix:158A1100
Manufacturer :0167425750000
EAN:4012801237864

Product details : FAG QJ313-XL-MPA FOUR-POINT CONTACT BEARING
Four point contact bearing QJ3..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 2710 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4450 rpm |
| Basic dynamic load, radial - Cr | 171000 N |
| Basic static load, radial - C0r | 145000 N |
Show UNSPSC/ECL@SS
£ 230.11 excl. VAT
/ Each
£ 276.13 incl. VAT
- Delivery usually within ( 7 ) days
