Four-point contact bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Logistic Weight | 6740 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | qj2..-n2-mpa |
Material | steel |
Cage | brass |
Reference speed | 3050 rpm |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 285000 N |
Sealing | open |
Usually arrives within 14 working days