Four-point contact bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 695 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | cn |
Series | qj3..-xl-tvp |
Cage | polyamide |
Reference speed | 6200 rpm |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 69000 N |
Basic dynamic load, radial - Cr | 90000 N |
Sealing | open |
Usually arrives within 14 working days