Four-point contact bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x340x340 mm |
---|---|
Logistic Weight | 32800 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 68 mm |
Bearing Clearance | cn |
Series | qj3..-n2-mpa |
Material | steel |
Cage | brass |
Reference speed | 1680 rpm |
Limit speed | 3350 rpm |
Basic static load, radial - C0r | 870000 N |
Basic dynamic load, radial - Cr | 580000 N |
Sealing | open |
Usually arrives within 14 working days