Four-point contact bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1390 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | C3 |
Series | QJ3..-XL-MPA |
Cage | Brass |
Reference speed | 5400 rpm |
Limit speed | 12500 rpm |
Basic static load, radial - C0r | 92000 N |
Basic dynamic load, radial - Cr | 115000 N |
Sealing | Open |
Usually arrives within 14 working days