KNIPEX 7015110 DIAGONAL CUTTING NIPPERS 110MM


Cutting pliers Knipex

References
knipex:70 15 110
rubix:388A3574
ean:4003773029649
brand logo
brand logo
Technical specifications
Length120 mm
Weight98 g
See all Specifications

Product details : KNIPEX 7015110 DIAGONAL CUTTING NIPPERS 110MM


The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)185x68x17 mm
Length120 mm
Weight98 g
Cutting capacity3 mm
Show UNSPSC/ECL@SS
£ 29.48 excl. VAT
/ Each
£ 35.38 incl. VAT
  • Usually arrives within 14 working days