KLINGSPOR 73994 FSR618 ABRASIVE MOP WHEEL 165 X 14 MM GRIT 120 PK10
FSR 618 Abrasive mop
See technical informationReferences
Klingspor:73994
Rubix:416A2421
EAN:4014855062508

Product details : KLINGSPOR 73994 FSR618 ABRASIVE MOP WHEEL 165 X 14 MM GRIT 120 PK10
FSR 618 abrasive mop wheel, 165 x 14 mm grit 120 single-row 2 flaps per packet
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | pleated abrasive mop for fine sanding of hard-to-reach places such as joints, grooves, and slots—used on metal, plastic, wood, filler surfaces, paint, and varnish. |
| Reaming diameter | 14 mm |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 330.17 excl. VAT
/ Each
£ 396.20 incl. VAT
- Usually arrives within 14 working days