M10 FULL NUT GRADE. 8 BZP PACK OF 200

Fullnut

See technical information

References

Rubix-UK:M10FN8-ZP/200
Rubix:8859647
brand logo

Technical specifications

Threading diameter10 mm
For screwsm10
See all Specifications

Product details : M10 FULL NUT GRADE. 8 BZP PACK OF 200


Din 934 grade 8 hexagon full nuts. Bright zinc plated.

Technical specifications


Attributes
Threading diameter10 mm
For screwsm10
Quality Grade8
£ 40.92 excl. VAT
/ Each
£ 49.10 incl. VAT
  • In stock: Next day delivery

Threading diameter

10 mm

For screws

m10