Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL MULTICUT STEP DRILL MC3M 20-30MM X 1MM
G & J HALL MULTICUT STEP DRILL MC3M 20-30MM X 1MM
G & J Hall Multicut Step Drills
References
g&j hall:
MC3M
rubix:
224792
Technical specifications
Body material
HSS
Min. diameter
20
mm
Max diameter
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL MULTICUT STEP DRILL MC3M 20-30MM X 1MM
Each tool cuts parallel holes in a range of specific sizes. Diameter gives a small clearance on size.
Technical specifications
Attributes
Body material
HSS
Min. diameter
20
mm
Max diameter
30
mm
Coating
Titanium Nitride
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.42
excl. VAT
/
Each
£
130.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
G & J HALL MULTICUT STEP DRILL MC1625 16-20-25MM
DOR HSS DRILL M3
DORMER HSS DRILL M3 A413M3
G & J HALL HEXIBIT STEP DRILL XS412
DORMER HSS DRILL M10 A412M10
G & J HALL HEXIBIT STEP DRILL XS513
DORMER G3141220 DRILL 12.00 MM - 20.00 MM 5972732
G & J HALL MULTICUT STEP DRILL 4-22MM X 2MM MC11M
DORMER HSS DRILL M10 A413M10
DOR HSS DRILL M8
DORMER A412M4 A412 M4 ST STRAIGHT STEP (X2.5D) DRILL 5970344
IRW10502854 STEP DRILL
ARMEG ESD16-32 16 - 32MM PRO-STEP DRILL
G & J HALL MULTICUT STEP DRILL 1/4-3/4 X 1/16 INCH MC2E
FACOM DRILL 229A.ST3