Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL HEXIBIT STEP DRILL XS513
G & J HALL HEXIBIT STEP DRILL XS513
Step drills
References
g&j hall:
XS513
rubix:
224867
Technical specifications
Body material
HSS
Min. diameter
5
mm
Max diameter
13
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT STEP DRILL XS513
Drills holes in ferrous and non-ferrous sheets up to 5mm thick. Steps produce parallel holes with small clearance on nominal diameter.
Technical specifications
Attributes
Body material
HSS
Min. diameter
5
mm
Max diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/
Each
£
25.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
DORMER HSS DRILL M4
G & J HALL MULTICUT STEP DRILL 20-34MM X 2MM MC9M
DORMER A400M5 A400 M5 ST STRAIGHT SUBLAND 90 DEG (X4D) DRILL 5970245
ROEBUCK 864120 HSS STEP DRILL DIAMETER RANGE 4-30 MM
DORMER HSS DRILL M10 A413M10
FACOM - STEP DRILL 678006
FACOM STEPPER DRILL 4-20MM 229A.ST1
G & J HALL HEXIBIT STEP DRILL XS412
DORMER HSS DRILL M10
DORMER G314412 DRILL 4.00 MM - 12.00 MM 5972748
ARMEG ESD16-25 16 - 25MM PRO-STEP DRILL (L)56 MM
DORMER HSS DRILL M3
WALTERPROT EP2056302-M27 PARADUR ECO PLUS TAP 6245566
FACOM 678014 STEP DRILL 10 MM SHANK MAX CAPACITY 37
DORMER A400M4 A400 M4 ST STRAIGHT SUBLAND 90 DEG (X4D) DRILL 5970241