Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL HEXIBIT STEP DRILL XS412
G & J HALL HEXIBIT STEP DRILL XS412
Step drills
References
g&j hall:
XS412
rubix:
224866
Technical specifications
Body material
HSS
Min. diameter
4
mm
Max diameter
12
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT STEP DRILL XS412
Drills holes in ferrous and non-ferrous sheets up to 5mm thick. Steps produce parallel holes with small clearance on nominal diameter.
Technical specifications
Attributes
Body material
HSS
Min. diameter
4
mm
Max diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.09
excl. VAT
/
Each
£
28.91
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
DORMER HSS DRILL M10
DORMER HSS DRILL M8
DOR HSS DRILL M6
G & J HALL MULTICUT STEP DRILL MC5M 6-24MM X 2MM
G & J HALL BRADRAD TYPE S NO. E1 1/2 ROUND SHANK
G & J HALL MULTICUT STEP DRILL MC1625 16-20-25MM
DORMER HSS DRILL M10 A412M10
DORMER HSS DRILL M3 A413M3
DORMER HSS DRILL M6 A413M6
DORMER G314M DRILL 9.00 MM - 36.00 MM 5972728
DOR HSS DRILL 420
G & J HALL MULTICUT STEP DRILL MC2M 10-20MM X 1MM
DORMER HSS DRILL M4 A413M4
ARMEG 5-35MM STEP DRILL EMWSD05-35
DORMER HSS DRILL M4