Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
ARMEG ESD16-32 16 - 32MM PRO-STEP DRILL
ARMEG ESD16-32 16 - 32MM PRO-STEP DRILL
Pro-Step
References
armeg:
ESD16-32
rubix:
234A9452
Technical specifications
Body material
steel
Tail
round
Min. diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ESD16-32 16 - 32MM PRO-STEP DRILL
16 - 32mm Pro-Step Drill
Technical specifications
Attributes
Body material
steel
Tail
round
Min. diameter
16
mm
Max diameter
32
mm
Machining material
sheet steel;non-ferrous metals;plastic;formica;plywood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.83
excl. VAT
/
Each
£
75.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G314412 DRILL 4.00 MM - 12.00 MM 5972748
IRWIN UNIBIT STEP DRILL 3M 6-18 MM 7 HOLES
FACOM - STEP DRILL 678006
DORMER A402M5 5970287
G & J HALL MULTICUT STEP DRILL MC1625 16-20-25MM
DORMER HSS DRILL M6 A413M6
ARMEG 5-35MM STEP DRILL EMWSD05-35
FACOM DRILL 229A.ST2
G & J HALL HEXIBIT STEP DRILL XS513
G & J HALL MULTICUT STEP DRILL 20-34MM X 2MM MC9M
G & J HALL HEXIBIT STEP DRILL 15S820
G & J HALL MULTICUT STEP DRILL MC2M 10-20MM X 1MM
ROEBUCK 221575 HSS STEP DRILLS 4-20MM
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
G & J HALL MULTICUT STEP DRILL 4-20MM X 2MM MC7M