Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL MULTICUT STEP DRILL 30-40 X 1MM
G & J HALL MULTICUT STEP DRILL 30-40 X 1MM
G & J Hall Multicut Step Drills
References
g&j hall:
TMC3040
rubix:
224817
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : G & J HALL MULTICUT STEP DRILL 30-40 X 1MM
Each tool cuts parallel holes in a range of specific sizes. Diameter gives a small clearance on size.
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.29
excl. VAT
/
Each
£
140.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A412M6 A412 M6 ST STRAIGHT STEP (X2.5D) DRILL 5970352
G & J HALL HEXIBIT STEP DRILL XS513
DORMER A400M5 A400 M5 ST STRAIGHT SUBLAND 90 DEG (X4D) DRILL 5970245
ARMEG 5-35MM STEP DRILL EMWSD05-35
DORMER HSS DRILL M3
G & J HALL BRADRAD TYPE S NO. E1 1/2 ROUND SHANK
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
DORMER A402M5 5970287
DORMER A412M4 A412 M4 ST STRAIGHT STEP (X2.5D) DRILL 5970344
DORMER G3141220 DRILL 12.00 MM - 20.00 MM 5972732
DOR HSS DRILL M3
DORMER HSS DRILL M10 A413M10
DORMER G3142030 DRILL 20.00 MM - 30.00 MM 5972736
G & J HALL MULTICUT STEP DRILL 1/4-3/4 X 1/16 INCH MC2E
DORMER HSS DRILL M6 A413M6