Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
G & J Hall Multicut Step Drills
References
g&j hall:
MC535
rubix:
224816
Technical specifications
Body material
HSS
Min. diameter
5
mm
Max diameter
35
mm
Product details
Technical specifications
Product details : G & J HALL MULTICUT STEP DRILL MC535 5-35MM
Each tool cuts parallel holes in a range of specific sizes. Diameter gives a small clearance on size.
Technical specifications
Attributes
Body material
HSS
Min. diameter
5
mm
Max diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.94
excl. VAT
/
Each
£
97.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A412M6 A412 M6 ST STRAIGHT STEP (X2.5D) DRILL 5970352
ARMEG 5-35MM STEP DRILL EMWSD05-35
G & J HALL MULTICUT STEP DRILL 4-20MM X 2MM MC7M
DOR HSS DRILL 3040
DOR HSS DRILL 420
IRWIN UNIBIT STEP DRILL 3M 6-18 MM 7 HOLES
MILWAUKEE 48899320 4 TO 20MM STEP DRILL BIT
IRWIN 10502853 4 22MM STEP DRILL BIT
G & J HALL MULTICUT STEP DRILL 20-34MM X 2MM MC9M
DOR HSS DRILL M3
DORMER G3141220 DRILL 12.00 MM - 20.00 MM 5972732
DOR HSS DRILL M6
DORMER G314412 DRILL 4.00 MM - 12.00 MM 5972748
G & J HALL HEXIBIT STEP DRILL XS412
DORMER A402M5 5970287