Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
G & J HALL BRADRAD TYPE S NO. E1 1/2 ROUND SHANK
G & J HALL BRADRAD TYPE S NO. E1 1/2 ROUND SHANK
G & J Hall Bradrad Step Drills
References
g&j hall:
BS E1 1/2
rubix:
224730B
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : G & J HALL BRADRAD TYPE S NO. E1 1/2 ROUND SHANK
A range of high speed steel, multi-diameter drilling and deburring tools for use on sheet metals.
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.34
excl. VAT
/
Each
£
118.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 678014 STEP DRILL 10 MM SHANK MAX CAPACITY 37
DORMER A413M8 DRILL M8 5970145
DORMER A412M6 A412 M6 ST STRAIGHT STEP (X2.5D) DRILL 5970352
DORMER HSS DRILL M10 A412M10
ARMEG EMWSD04-22 4 - 22MM PRO-STEP DRILL
DORMER A412M4 A412 M4 ST STRAIGHT STEP (X2.5D) DRILL 5970344
G & J HALL HEXIBIT STEP DRILL 15S820
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
G & J HALL MULTICUT STEP DRILL 4-20MM X 2MM MC7M
DORMER A402M5 5970287
DORMER G3142030 DRILL 20.00 MM - 30.00 MM 5972736
FACOM STEPPED DRILL BIT 229A.ST0
DORMER HSS DRILL M4 A413M4
ROEBUCK 221576 HSS STEP DRILLS 4-30MM
DORMER HSS DRILL M5 A413M5