GISS 868000 ANTISLIP MAT G-MAT GRID SPECIAL FOR CHIPS 60X120CM


G-MAT GRID gratings

References
giss:868000
rubix:217A5011
ean:3660338218934
868000
brand logo
Technical specifications
Thickness12 mm
ColourBlack
Length600 mm
See all Specifications

Product details : GISS 868000 ANTISLIP MAT G-MAT GRID SPECIAL FOR CHIPS 60X120CM


Non-slip carpet made in extruded PVC and particularly adapted to the projections of liquids, oils or chips, such as in front of machine tools. 22x22 mm holes, cross ridges arranged in both directions in order to avoid accidents by sliding. PVC is resistant to many chemicals (bases and traditional industrial products, alcohol, aliphatic hydrocarbons, oils, weak acids, strong mineral acids, oils and fats if it is properly cleaned). Not resistant to organic solvents, ketones, esters and aromatic hydrocarbons. .
With bevelled yellow edges for more visibility and safety. .
Environment: Dry or wet interior, presence of oils or chips. Non-flammable and UV resistant. .
Thickness: 12 mm. .
3 YEARS GUARANTEE

Strengths

For better safety even with chips

Technical specifications


Attributes
Thickness12 mm
ColourBlack
Length600 mm
Width1200 mm
Main materialPVC
MaterialPVC
Show UNSPSC/ECL@SS
£ 158.15 excl. VAT
/ Each
£ 189.78 incl. VAT
  • Usually arrives within 14 working days