GISS 854314 G-WAVE SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE


G-WAVE Googles

References
giss:854314
rubix:200A3841
ean:3660338101151
Glasses G-WAVE Eyepiece shade Smoke
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
See all Specifications

Product details : GISS 854314 G-WAVE SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE


Standard: EN166 - EN170 - EN172 (smoke version)

Trendy, ergonomically designed googles for optimal comfort. Polycarbonate eyepiece with a very enveloping frame.
APPLICATIONS
Industries of all kinds, both outdoors and indoors, construction, maintenance...
KEY STRENGTHS
Non-slip nose, anti-fog and scratch treatments.
Very comfortable straight temples.

Strengths

Ultra enveloping

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
Adjustable side piecesNo
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
  • Usually arrives within 14 working days