Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
Endless abrasive belt Sia Abrasives
References
sia abrasives:
3253.0247.0040
rubix:
4512112
Product details
Technical specifications
Product details : SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.81
excl. VAT
/
Each
£
9.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 546448 SC-BL A CRS 50 X 2000
NORTON 66254422512 RAZORSTAR SANDING BELT 75 X 4000MM 36G YELLOW
MAKITA P-43343 ABRASIVE BELT 13X533 80G 9031
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
ROEBUCK 886445 ZIRCONIUM FILE BELT 20 X 520 MM G40
3M 10887 CUBITRON II CLOTH BELT 784F 10 MM X 330 MM 80+
3M 668476 CUBITRON II CLOTH BELT 947A 19MMX520MM 60+
3M 7100219060 3M237AA TRIZACT 100MM X 289MM A160
3M 55160 BELT 100X289 AMED
ROEBUCK WATERPROOF PAPER SHEETS P60 PACK OF 50
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
3M 18909 984F 80+ 12 X 330