• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,846)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Material drill bits
  5. Material drill bits
  6. Material drill bit
  7. ROEBUCK 29-042-834 COBALT HSS TL/BIT 1/4 INCH RND X 4

ROEBUCK 29-042-834 COBALT HSS TL/BIT 1/4 INCH RND X 4

Material drill bit Unbranded

See technical information

References

Unbranded:29-042-834
Rubix:228078
brand logo
brand logo
brand logo
brand logo

Product details : ROEBUCK 29-042-834 COBALT HSS TL/BIT 1/4 INCH RND X 4


Round

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LTL 5.5MMS/POINTM35 20-225-055ROEBUCK 866776 MULTIX MULTIMAT DRILL 4 MM CYLINDRICAL TAILIRWIN CORDLESS MULTI DRILL BIT 7 X 160MMDRAPER EXPERT 14258 REVERSIBLE KEYLESS AIR DRILL 10MMBAHCO 4629-6.0 MULTI-PURPOSE DRILL BIT 6.0MMDRAPER EXPERT 63687 FLAT WOOD BIT 28 X 150MMDRAPER EXPERT 67674 22MM EXTRA LONG FLAT WOOD BITDRAPER EXPERT 10180 CERAMIC DRILL BIT SET 5PCSDRAPER 89993 4PC KITCHEN ROUTER BIT SETDRAPER EXPERT 40810 MASONRY DRILL BIT 12 X 200MMDRAPER EXPERT 40814 MASONRY DRILL BIT 14 X 200MMDRAPER 13618 MASONRY DRILL BIT SET 5PCSDRAPER 55517 D20 BLESS SDS+ DRILL (BARE)DRAPER EXPERT 17430 FLAT WOOD BIT 19 X 150MMDRAPER 14188 MASONRY DRILL BIT 7.0 X 150MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap