Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00613 001.600 STANDARD HSS COATED DRIL 9006130016000
GUHRING 00613 001.600 STANDARD HSS COATED DRIL 9006130016000
HSS centring drill bit Gühring
References
gühring:
9006130016000
rubix:
343A5288
ean:
4031093188753
Technical specifications
Diameter
4
mm
Tip diameter
1.6
mm
Total length
35.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00613 001.600 STANDARD HSS COATED DRIL 9006130016000
Technical specifications
Attributes
Diameter
4
mm
Tip diameter
1.6
mm
Total length
35.5
mm
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.90
excl. VAT
/
Each
£
19.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1215-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073599
DORMER A225BS2 DRILL 1/16 INCH X 3/16 INCH 5969160
TITEX K1111-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073525
GUHRING 00583 010.000 DRILLS OTHER 9005830100000
DORMER A205 TIN CENTRE DRILL 4.0 X 10.0MM
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 5.0 862502
ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5
TITEX K1112-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073537
DORMER A2012.0X6.0 DRILL 6.00 MM X 2.00 MM 5969294
TITEX K1311-0.63 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073618
TITEX K1161-1.25 DRILLS SOLID CARBID TYPE N 5073590
GUHRING 00381 002.500 DRILLS OTHER 9003810025000
TITEX K1111TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073534
DORMER A201 HSS DRILL 2.0 X 6.3MM
DORMER A210 HSS CTR DRILL 1.6 X 4.0MM