Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00583 010.000 DRILLS OTHER 9005830100000
GUHRING 00583 010.000 DRILLS OTHER 9005830100000
HSS centring drill bit Gühring
References
gühring:
9005830100000
rubix:
343A2370
ean:
4031093182409
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : GUHRING 00583 010.000 DRILLS OTHER 9005830100000
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.58
excl. VAT
/
Each
£
136.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER A2012.0X6.0 DRILL 6.00 MM X 2.00 MM 5969294
GUHRING 00292 001.190 BS1 CENTRE DR RH
TITEX K1113TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073562
DORMER A200.8X3.15 DRILL 0.80 MM X 3.15 MM 5969822
TITEX K1112-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073538
TITEX K1112-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073539
DORMER A201 HSS DRILL 2.5 X 8.0MM
TITEX K1411L-2X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073639
TITEX K1411S-1X4 HSS CENTRE DRILLS, EXTRA LONG
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 4.0 862490
TITEX K1111-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073526
GUHRING 00292 003.170 BS4 CENTRE DR RH
DORMER A210.5X3.15 5969323
TITEX K1215-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073600
GUHRING 00281 000.500 DRILLS OTHER 9002810005000