Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK 22-165-301 CENTRE DRILL SHORT SERIES SIZE 1
ROEBUCK 22-165-301 CENTRE DRILL SHORT SERIES SIZE 1
HSS centring drill bit Unbranded
References
unbranded:
22-165-301
rubix:
9848479
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : ROEBUCK 22-165-301 CENTRE DRILL SHORT SERIES SIZE 1
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.45
excl. VAT
/
Each
£
1.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 3.0 862499
GUHRING 00292 002.380 BS3 CENTRE DR RH
GUHRING 00281 004.000 DRILLS OTHER 9002810040000
DORMER A2013.0X10.0 DRILL 10.00 MM X 3.00 MM 5969425
TITEX K1215-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073603
TITEX K1161-0.5 DRILLS SOLID CARBID TYPE N 5073587
DORMER A200.8X3.15 DRILL 0.80 MM X 3.15 MM 5969822
DORMER A210 HSS CTR DRILL 2.5 X 6.3MM
TITEX K1411L-4X10 CENTRE DRILL 5073641
TITEX K1215-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073602
GUHRING 00587 003.150 DRILLS OTHER 9005870031500
TITEX K1215-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073608
GUHRING 00281 001.600 DRILLS OTHER 9002810016000
DORMER A225BS2 DRILL 1/16 INCH X 3/16 INCH 5969160
ROEBUCK A225BS6 223705 HSS CENTRE DRILL BS 6