TITEX K1111TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073531
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1111TIN-2
Rubix:275A8759
Manufacturer :5073531
EAN:4031132160450

Documents
Product details : TITEX K1111TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073531
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Tip diameter | 2 mm |
| Total length | 40 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 1.575 '' |
| Coating | tin |
| Tip angle | 118 ° |
| Drilling diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 16.12 excl. VAT
/ Each
£ 19.34 incl. VAT
- Usually arrives within 14 working days