Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883039 HSS-E STUB DRILL SHORT3/4
CUTLINE 883039 HSS-E STUB DRILL SHORT3/4
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883039
rubix:
209A1092
Product details
Technical specifications
Product details : CUTLINE 883039 HSS-E STUB DRILL SHORT3/4
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.56
excl. VAT
/
Each
£
48.67
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A1004.3 JOBBER DRILL 4.30 MM 5966832
GUHRING 00305 009.900 TWIST DRILLS
DORMER A12011/16 STUB DRILL 11/16 INCH 5968604
TITEX A1222-LET.C DEEP HOLE DRILLS HSS-E TYPE UFL 5059325
DORMER A97611/32 DRILL 11/32 INCH 5972606
GUHRING 02456 002.900 HSS/HSCO COATED DRILLS 9024560029000
TITEX A1211TIN-9.7 JOBBER DRILLS HSS/HSS-E 5058988
GUHRING 00225 001.600 DRILLS OTHER 9002250016000
ROEBUCK TIN JOBBER DRILL 6.00MM
DORMER A002 HSS TIN DRILL BIT 5.0MM
CUTLINE DRILL HSS JOBBER TIN TIP MM 1.7 860656
TITEX A1211-13.5 JOBBER DRILLS HSS/HSS-E 5058615
TITEX A1247-12.5 JOBBER DRILL 5060534
GUHRING 00209 003.000 HSS/HSCO COATED DRILLS 9002090030000
ROEBUCK PZ10.0X150 MASONRY DRILL 10 X 150MM