• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Center drills
Center drill
ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4

ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4

Centre drill

See technical information
References
Unbranded:CD/030
Rubix:223703
brand logo
brand logo
Technical specifications
Cutting materialhss

Product details : ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4


BS 328 (1950).

Technical specifications


Attributes
Cutting materialhss
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 5.0 862492GUHRING 00585 002.500 DRILLS OTHER 9005850025000GUHRING 00587 003.150 DRILLS OTHER 9005870031500TITEX K1111-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073515TITEX K1161-1.25 DRILLS SOLID CARBID TYPE N 5073590TITEX K1215-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073599DORMER A201 HSS DRILL 3.15 X 10.0MMTITEX K1215-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073608GUHRING 00280 002.000 CENTRE DRILL HSS 2.000 X 6.000 MMTITEX K1113-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073552TITEX K1161-6.3 DRILLS SOLID CARBID TYPE N 5073597GUHRING 00281 008.000 DRILLS OTHER 9002810080000CUTLINE SOLID CARBIDE CENTRE DRILL A TYPE 60 STD MM 10 X 3.0 862509TITEX K1112-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073540ROEBUCK A225BS1 223700B HSS CENTRE DRILL BS 1
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap