Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK A2006.3 223609 HSS CENTRE DRILL 6.30 X 2.50MM
ROEBUCK A2006.3 223609 HSS CENTRE DRILL 6.30 X 2.50MM
HSS centring drill bit Unbranded
References
unbranded:
CDM/030
rubix:
223609
Technical specifications
Diameter
6.3
mm
Total length
45
mm
Body material
hss
Product details
Technical specifications
Product details : ROEBUCK A2006.3 223609 HSS CENTRE DRILL 6.30 X 2.50MM
Centre drills for producing centre holes conforming to DIN 332. Manufactured from High Speed Steel. 60⁰ angle and profile ground. Form A (without protecting chamfer).
Technical specifications
Attributes
Diameter
6.3
mm
Total length
45
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.78
excl. VAT
/
Each
£
9.34
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073518
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
TITEX K1113TIN-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073563
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 3.0 862488
TITEX K1161-1.6 DRILLS SOLID CARBID TYPE N 5073591
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 4.0 862490
TITEX K1113-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073542
DORMER A2105.0X12.5 DRILL 5.00 MM X 12.50 MM 5969381
TITEX K1111-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073514
TITEX K1215-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073608
DORMER A225BS5A DRILL 7/32 INCH X 1/2 INCH 5969171
TITEX K1111TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073530
GUHRING 00281 001.600 DRILLS OTHER 9002810016000
GUHRING 00581 006.300 CENTRE DRILLS
ROEBUCK 22-165-303 CENTRE DRILL SHORT SERIES SIZE 3