HSS helicoidal drill bit with tapered tail Unbranded
Drilling diameter | 1 mm |
---|---|
Total length | 286 mm |
Length of cut | 165 mm |
Drilling diameter | 1 mm |
---|---|
Total length | 286 mm |
Length of cut | 165 mm |
Taper shank | mt3 |
Body material | hss |
Usually arrives within 14 working days