References
Unbranded:CDM/050
Rubix:223611
Product details : ROEBUCK A20010.0 223611 HSS CENTRE DRILL 10.00 X 4.00MM
Centre drills for producing centre holes conforming to DIN 332. Manufactured from High Speed Steel. 60⁰ angle and profile ground. Form A (without protecting chamfer).
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Total length | 56 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Usually arrives within 14 working days

