Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A13012 221021 HSS TAPER SHANK DRILL 1/2 INCH
ROEBUCK A13012 221021 HSS TAPER SHANK DRILL 1/2 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A13012 221021
rubix:
221021
Technical specifications
Total length
182
mm
Length of cut
101
mm
Taper shank
MT1
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A13012 221021 HSS TAPER SHANK DRILL 1/2 INCH
Fractional
Technical specifications
Attributes
Total length
182
mm
Length of cut
101
mm
Taper shank
MT1
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.13
excl. VAT
/
Each
£
31.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A4611-29 JOBBER DRILLS HSS/HSS-E 5066257
TITEX A4611-11 JOBBER DRILLS HSS/HSS-E 5066223
ARMEG A10.0X300QS CORE DRILL PILOT 300MM LONG
DORMER A13012.7 DRILL 12.70 MM 5969081
GUHRING 00526 014.000 TWIST DRILLS
TITEX A4611-20.5 JOBBER DRILLS HSS/HSS-E 5066242
BOSCH 2608585517 TWIST DRILL BITS 9.3MM 125MM OAL HSS PLAIN SHANK PK5
GUHRING 00620 014.000 DRILLS OTHER 9006200140000
GUHRING 00266 015.250 TWIST DRILLS
DORMER A13017.5 DRILL 17.50 MM 5969040
TITEX A4244-14 JOBBER DRILLS HSS/HSS-E 5065840
GUHRING 00374 013.000 DRILLS OTHER 9003740130000
GUHRING 00345 017.000 TWIST DRILLS
ROEBUCK A130916 221025 HSS TAPER SHANK DRILL 9/16 INCH
ROEBUCK A130138 HSS TAPER SHANK DRILL 1.3/8 INCH