Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A130516 220869 HSS TAPER SHANK DRILL 5/16 INCH
ROEBUCK A130516 220869 HSS TAPER SHANK DRILL 5/16 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A130516 220869
rubix:
220869
Technical specifications
Total length
156
mm
Length of cut
75
mm
Taper shank
mt1
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A130516 220869 HSS TAPER SHANK DRILL 5/16 INCH
Fractional
Technical specifications
Attributes
Total length
156
mm
Length of cut
75
mm
Taper shank
mt1
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.69
excl. VAT
/
Each
£
17.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00621 014.000 DRILLS OTHER 9006210140000
DORMER A13030.5 DRILL 30.50 MM 5969521
DORMER A13019.25 DRILL 19.25 MM 5969097
GUHRING 00345 030.000 HSS/HSCO COATED DRILLS 9003450300000
DORMER A1301 DRILL 1 INCH 5969068
GUHRING 00527 011.500 TWIST DRILLS
BOSCH 2608595078 10.5MM HSSS DRILL PK5
TITEX A4722-22 DEEP HOLE DRILLS HSS-E TYPE UFL 5066327
DORMER A13020.5 DRILL 20.50 MM 5969186
GUHRING 00526 020.000 TWIST DRILLS
GUHRING 00345 032.000 TWIST DRILLS
TITEX A4722-15.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066316
TITEX A4611-14 JOBBER DRILLS HSS/HSS-E 5066229
ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
ROEBUCK A1301 221057 HSS TAPER SHANK DRILL 1 INCH