DEWALT DT9557-QZ SDS-PLUS MASONRY DRILL BIT 12 X 450MM
Concrete Drill Dewalt
See technical informationReferences
Dewalt:DT9557-QZ
Rubix:2006504
EAN:5035048055328

Technical specifications
| Total length | 450 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 400 mm |
Product details : DEWALT DT9557-QZ SDS-PLUS MASONRY DRILL BIT 12 X 450MM
Technical specifications
Attributes
| Total length | 450 mm |
|---|---|
| Drilling diameter | 12 mm |
| Length of cut | 400 mm |
| Body material | carbide |
| Type of tail | sds plus |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- Delivery usually within ( 7 ) days