Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
DEWALT DT9600-QZ SDS-PLUS MASONRY DRILL BIT 20 X 600MM
DEWALT DT9600-QZ SDS-PLUS MASONRY DRILL BIT 20 X 600MM
Concrete Drill Dewalt
References
dewalt:
DT9600-QZ
rubix:
2006544
ean:
5035048055755
Product details
Technical specifications
Product details : DEWALT DT9600-QZ SDS-PLUS MASONRY DRILL BIT 20 X 600MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.48
excl. VAT
/
Each
£
31.78
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ARMEG ALS06.0X110 A-LINE 6.0 X 110 SDS PLUS DRILL (L)110 MM X (DIA)6.0
IRWIN SPEED HAMMER PLUS DRILL BIT 7.0 X 160MM
DEWALT DT9425-QZ SDS-MAX MASONRY DRILL BIT 25 X 540MM
ARMEG PZ07.0X150 7MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)7.0 MM
ROEBUCK 866774 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 260 MM PK12
BOSCH 2608831045 SDS PLUS 3 16 X 250X 315MM DRILL BIT
DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
ARMEG S14.0X450 14.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)14.
DEWALT DT9412-QZ SDS-MAX MASONRY DRILL BIT 18 X 540MM
DEWALT DT6682-XJ 8 X 120MM EXTREME MASONRY DRILL
DEWALT DT9530-QZ SDS-PLUS MASONRY DRILL BIT 8 X 210MM
ARMEG S07.0X160 7.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)7.0
ARMEG 9A10.0X225GR 10MM A-TAPER GUIDE ROD
ROEBUCK 866773 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 160 MM PK12
ROEBUCK 853494 CONCRETE SDS PLUS TRIAX DRILL 20 X 460 MM