Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG PZ07.0X150 7MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)7.0 MM
ARMEG PZ07.0X150 7MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)7.0 MM
Masonry Drill Bit
References
armeg:
PZ07.0X150
rubix:
234A9375
Technical specifications
Total length
150
mm
Drilling diameter
7
mm
Length of cut
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PZ07.0X150 7MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)7.0 MM
7mmx150mm Std Masonry Drill (L)150 mm x (Dia)7.0 mm
Technical specifications
Attributes
Total length
150
mm
Drilling diameter
7
mm
Length of cut
90
mm
Type of tail
cylindrical
Tail diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT9605-QZ SDS-PLUS MASONRY DRILL BIT 22 X 600MM
IRWIN SPEED HAMMER PLUS DRILL BIT 18.0 X 300MM
ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
ARMEG S05.5X110 5.5 X 110 PREMIUM SDS PLUS DRILL (L)110 MM X (DIA)5.5
ROEBUCK 652541 DRILL-BIT SDS MAX 32 X 400 MM
ROEBUCK 853488 CONCRETE SDS PLUS TRIAX DRILL 12 X 260 MM
DEWALT DT9420-QZ SDS-MAX MASONRY DRILL BIT 22 X 540MM
DEWALT DT9534-QZ SDS-PLUS MASONRY DRILL BIT 8 X 460MM
BOSCH 2608597660 DRILL BIT 6 X 60 X 100MM
DEWALT DT9410-QZ SDS-MAX MASONRY DRILL BIT 16 X 540MM
IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 210MM
BOSCH 1618596164 SDS-PLUS DRILL 5 X 110MM
ROEBUCK 866770 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 260 MM PK12
DEWALT DT9506-QZ SDS-PLUS MASONRY DRILL BIT 5 X 210MM
DEWALT DT9417-QZ SDS-MAX MASONRY DRILL BIT 20 X 540MM