Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00305 010.900 HSS/HSCO COATED DRILLS 9003050109000
GUHRING 00305 010.900 HSS/HSCO COATED DRILLS 9003050109000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003050109000
rubix:
344A7682
ean:
4031093094818
Technical specifications
Drilling diameter
10.9
mm
Total length
142
mm
Length of cut
94
mm
Product details
Technical specifications
Product details : GUHRING 00305 010.900 HSS/HSCO COATED DRILLS 9003050109000
Technical specifications
Attributes
Drilling diameter
10.9
mm
Total length
142
mm
Length of cut
94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.13
excl. VAT
/
Each
£
63.76
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS STUB MM 1.5 861212
TITEX A1522-1.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5061843
ROEBUCK MX16.0X390 SDS MAX DRILL CROSS HEAD 16 X 390MM LONG
GUHRING 00658 001.650 TWIST DRILLS
GUHRING 00652 005.100 GT80/100 COATED DRILLS 9006520051000
DORMER A11020.0 SERIES DRILL 20.00 MM 5967853
TITEX A3143-0.05 MICRO DRILLS HSS 5062839
TITEX A1211TIN-12 JOBBER DRILLS HSS/HSS-E 5058903
DORMER A10023/64 JOBBER DRILL 23/64 INCH 5966986
GUHRING 00605 006.900 HSS/HSCO COATED DRILLS 9006050069000
GUHRING 01146 009.000 TWIST DRILLS
GUHRING 00219 002.000 TWIST DRILLS
GUHRING 05523 010.400 TWIST DRILL HSCO 10.400MM TYPE GU 500 DZ BRIGHT
GUHRING 00556 004.000 NC-SPOTTING DRILLS 120
GUHRING 01260 005.600 HSS/HSCO COATED DRILLS 9012600056000