Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2370-23-MM2334 870 DRILL TIP 7358142
SANDVIK 870-2370-23-MM2334 870 DRILL TIP 7358142
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2370-23-MM 2334
rubix:
234A3295
manufacturer :
7358142
ean:
7323222162671
Technical specifications
Drilling diameter
23.7
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2370-23-MM2334 870 DRILL TIP 7358142
Technical specifications
Attributes
Drilling diameter
23.7
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.40
excl. VAT
/
Each
£
146.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1290-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357669
SANDVIK 870-2420-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358167
SANDVIK 870-2170-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358058
SANDVIK 870-1180-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357626
SANDVIK 870-1650-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357829
SANDVIK 870-1905-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357935
SANDVIK 870-1080-7-KM3334 EXCHANGEABLE CUTTING HEADS 7357581
DORMER R95034.0 6104489
SANDVIK 870-2480-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358192
DORMER R9601.1/64 5988909
SANDVIK 870-2800-28-KM3334 EXCHANGEABLE CUTTING HEADS 7358259
DORMER R95024.5 DRILL 24.50 MM 5988837
SANDVIK 870-1760-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357876
SANDVIK 870-1111-8-GP4334 EXCHANGEABLE CUTTING HEADS 7357596
DORMER R95013.2 DRILL 13.20 MM 5988644