SANDVIK 870-2010-20-PM 4334 CORODRILL INSERT 7357990
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2010-20-PM 4334
Rubix:262A5438
Manufacturer :7357990
EAN:7323222161155

Product details : SANDVIK 870-2010-20-PM 4334 CORODRILL INSERT 7357990
Technical specifications
Attributes
| Drilling diameter | 20.1 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 132.53 excl. VAT
/ Each
£ 159.04 incl. VAT
- Usually arrives within 14 working days
