Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95040.0 6104547
DORMER R95040.0 6104547
Drill bit tip Dormer
References
dormer:
R95040.0
rubix:
376A3711
ean:
7320760652329
Technical specifications
Drilling diameter
40
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95040.0 6104547
Technical specifications
Attributes
Drilling diameter
40
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.93
excl. VAT
/
Each
£
385.12
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1130-8-MM 2334 7357606
SANDVIK 870-1970-19-MM 2334 7357973
SANDVIK 870-1210-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357636
SANDVIK 870-1040-6-GP 4334 7357564
SANDVIK 870-2020-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357991
SANDVIK 870-2223-22-PM 4334 7358083
SANDVIK 870-1690-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357843
SANDVIK 870-2060-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358007
SANDVIK 870-1930-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357958
SANDVIK 870-3300-31-PM 4334 870 DRILL TIP 7358317
SANDVIK 870-2040-20-MM2334 EXCHANGEABLE CUTTING HEADS 7358001
SANDVIK 870-1270-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357661
DORM HYDRA DR HD 21-23 31-34 R960 27/32
DORMER R96013.7 DRILL 13.70 MM 5988883
DORMER R95023.5 DRILL 23.50 MM 5988820