MILWAUKEE 48899350 STEP & DRILL BIT COMBO SET (10PC)


Stepped HSS drill bit Milwaukee

References
milwaukee:48899350
rubix:262A3916
ean:0045242538836
brand logo
brand logo

Product details : MILWAUKEE 48899350 STEP & DRILL BIT COMBO SET (10PC)


Step drills are ideal for drilling into the following materials: - Ferrous and non-ferrous sheets metals, profiles and pipes. - Copper, brass and aluminium. - Stainless steel. - Plastics. - Maximum material thickness 4 mm. - To ensure best lifetime we recommend the use of a coolant. Trades: - Electrical: drilling of panels and cabinets for cable gland installation. - Plumbing / HVAC: access holes for pipework and installation. - Metal workers / fabrication: various sizes and hole enlargement. - Automotive: holes for cable installation (mobile telephones, antennas, re-directing electrical wiring). - Maintenance repair operations: various applications, sizes and hole enlargement. Step Drill advantages over conventional drill bits: - One drill bit to drill multiple sizes - Do more carry less! - Best option for enlarging existing holes. - More durable than twist drill bits, thick core resists breakage. - More accurate and less walking, tip starts on contact. - Clean burr free holes, less reaming required. - Drills plastic without splitting or cracking. Spot drill - Drill - Deburr - All in one go Rapid Strike tip for improved centering - less walking and fast drilling without the need to punch or pre drill the material. Special tip and step geometry for jam-free performance - less risk of drill snagging when used with high speed cordless tools and also prevents deformation of the drilled material. Optimised 2 flute ground sharpened edge geometry for 2 x faster and smoother cutting. Produced from custom engineered steel with black oxide coating for 4 x longer life. Optimised for use with high speed cordless drills.

Technical specifications


Attributes
No attributes to display for this product
£ 82.06 excl. VAT
/ Each
£ 98.47 incl. VAT
  • Usually arrives within 14 working days