Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
ROEBUCK 864120 HSS STEP DRILL DIAMETER RANGE 4-30 MM
ROEBUCK 864120 HSS STEP DRILL DIAMETER RANGE 4-30 MM
Step drill
References
roebuck:
864120
rubix:
216A5660
ean:
3660338185809
Technical specifications
Body material
HSS
Tail
Cylindrical
Min. diameter
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 864120 HSS STEP DRILL DIAMETER RANGE 4-30 MM
HSS-13 levels from 4 to 30 mm .
For thin sheet metal < 3 mm, PVC plastic. .
Tip angle: 118° .
No burrs, no ridge build-up.
Technical specifications
Attributes
Body material
HSS
Tail
Cylindrical
Min. diameter
4
mm
Max diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.39
excl. VAT
/
Each
£
44.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
G & J HALL MULTICUT STEP DRILL 4-22MM X 2MM MC11M
FACOM DRILL 229A.ST2
ROEBUCK 221575 HSS STEP DRILLS 4-20MM
G & J HALL MULTICUT STEP DRILL MC2M 10-20MM X 1MM
DORMER A413M8 DRILL M8 5970145
DOR HSS DRILL M6
G & J HALL MULTICUT STEP DRILL 1/4-3/4 X 1/16 INCH MC2E
ARMEG EMWSD04-22 4 - 22MM PRO-STEP DRILL
ARMEG ESD16-25 16 - 25MM PRO-STEP DRILL (L)56 MM
DOR HSS DRILL 420
DORMER HSS DRILL M3
ARMEG ESD16-32 16 - 32MM PRO-STEP DRILL
ARMEG 5-35MM STEP DRILL EMWSD05-35
DORMER A400M5 A400 M5 ST STRAIGHT SUBLAND 90 DEG (X4D) DRILL 5970245
DORMER HSS DRILL M4