Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Stepped HSS drill bits
Stepped HSS drill bit
ROEBUCK 221578 HSS STEP DRILLS 4-12MM
ROEBUCK 221578 HSS STEP DRILLS 4-12MM
Stepped HSS drill bit Unbranded
References
unbranded:
221578
rubix:
221578
Technical specifications
Total length
76
mm
Body material
HSS
Min. diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 221578 HSS STEP DRILLS 4-12MM
Suitable for sheet metal working up to 4mm thickness of material.
Technical specifications
Attributes
Total length
76
mm
Body material
HSS
Min. diameter
4
mm
Max diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.79
excl. VAT
/
Each
£
60.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 678014 STEP DRILL 10 MM SHANK MAX CAPACITY 37
DORMER HSS DRILL M6 A413M6
DOR HSS DRILL 420
G & J HALL MULTICUT STEP DRILL 4-20MM X 2MM MC7M
FACOM DRILL 229A.ST3
G & J HALL MULTICUT STEP DRILL MC535 5-35MM
G & J HALL BRADRAD TYPE S NO. E1 1/2 ROUND SHANK
DORMER A413M8 DRILL M8 5970145
DORMER HSS DRILL M8 A412M8
WALTERPROT EP2056302-M27 PARADUR ECO PLUS TAP 6245566
IRWIN UNIBIT STEP DRILL 3M 6-18 MM 7 HOLES
ARMEG ESD16-32 16 - 32MM PRO-STEP DRILL
ROEBUCK 221575 HSS STEP DRILLS 4-20MM
IRWIN 10502853 4 22MM STEP DRILL BIT
DORMER G3141220 DRILL 12.00 MM - 20.00 MM 5972732