Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0350-016A0-PMP1BM SC DRILLS CORODRILL 8150858
SANDVIK 860.1-0350-016A0-PMP1BM SC DRILLS CORODRILL 8150858
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0350-016A0-PM P1BM
rubix:
317A7085
manufacturer :
8150858
ean:
7323226350944
Product details
Technical specifications
Product details : SANDVIK 860.1-0350-016A0-PMP1BM SC DRILLS CORODRILL 8150858
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-06.500D0-WJ30RE SOLID CARBIDE DRILL 7287654
SANDVIK 460.1-0950-029A1-XM GC34 460 SOLID CARBIDE DRILL 6241286
TITEX DC150-03-03.969A1-WJ30RE SOLID CARBIDE DRILL 6968743
GUHRING 05515 009.130 RATIO DRILL SOLID CARBIDE 9.130MM
TITEX DC150-12-03.500A1-WJ30TA SOLID CARBIDE DRILL 6618753
TITEX A3289DPL-8 COOLANT THROUGH DRILL 5537187
TITEX DC150-03-10.200D1-WJ30RE SOLID CARBIDE DRILL 7287745
TITEX DC150-05-12.000D1-WJ30RE SOLID CARBIDE DRILL 7287854
DORMER R45921/64 6719050
SANDVIK 86110460055A1GMGC34 CORODRILL 861 SOLID CARBIDE DRILL
MASONRY DRILL BIT 10MM X 150MM
SANDVIK 460.1-0820-025A1-XM GC34 6241272
DOR R454 27/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45910.2 6719072
DORMER R45912.0 6719087