Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO BE-8040I SCREWDRIVER ERGO 0.8X4.0X100 INOX
BAHCO BE-8040I SCREWDRIVER ERGO 0.8X4.0X100 INOX
Screwdriver Bahco
References
bahco:
BE-8040I
rubix:
218A7844
ean:
7314150270347
Technical specifications
Imprint
Flat
Imprint size
0,8x4 mm
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8040I SCREWDRIVER ERGO 0.8X4.0X100 INOX
Technical specifications
Attributes
Logistic Weight
38
g
Imprint
Flat
Imprint size
0,8x4 mm
Blade length
100
mm
Length
222
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.73
excl. VAT
/
Each
£
11.68
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE TORX T9 SCREWDRIVER 2163 BTX T9
FACOM SCREWDRIVER AP.1X75
ROEBUCK POZIDRIV SCREWDRIVER 100 X NO.2
FACOM AT2.5X75 PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM
FACOM ATWH8X175CK PRO-TWIST SCREWDRIVER FLARED 8 X 175 HAMMER THRU
BAHCO 6709TORX-T15 1/4IN SOCKET DRIVER TORX 15
FACOM AT5.5X300 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 300 MM
WERA 028035 367 SCREWDRIVER TORX PLUS 15IP/80 K'FORM+
FACOM AT5.5X125 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM
BAHCO BE-7806 NUT DRIVER ERGO
FACOM POZIDRIVE SCREWDRIVER PZ2 X 125MM - SAFETY LOCK SYSTEM
BAHCO BE-7907 SCREWDRIVER ERGO BTX 7X75
BAHCO B193.001.100 SCREWDRIVER PZ1X100
WERA 023404 416 R T-HANDLE BITHOLDING RAPIDAPTOR
FACOM SCREWDRIVER AEX.5X35