BAHCO SB27M-20-22 TUBULAR BOX SPANNER 20-22 MM
Fixed and variable opening wrench Bahco
See technical informationReferences
Bahco:SB27M-20-22
Rubix:401A5100
EAN:7314150180905

Product details : BAHCO SB27M-20-22 TUBULAR BOX SPANNER 20-22 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Opening | 20x22 |
| Type | tube wrench |
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
- Delivery usually within ( 14 ) days
