Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 6709PZ-1 SOCKET 1/4
BAHCO 6709PZ-1 SOCKET 1/4
Screwdriver Bahco
References
bahco:
6709PZ-1
rubix:
133A9667
ean:
7314151830731
Technical specifications
Imprint
pozidriv
Imprint size
pz1
Blade length
16
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6709PZ-1 SOCKET 1/4
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
pozidriv
Imprint size
pz1
Blade length
16
mm
Length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.14
excl. VAT
/
Each
£
9.77
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 023110 354 SCREWDRIVER HEX-PLUS 3.0/75 K'FORM+
STANLEY 0-65-336 POZI PZ1 X 250MM S/DRIVER
BAHCO BE-8450 SCREWDRIVER ERGO 5MM X 1 X 45MM SLOTTED
GEDORE 2154SK 35 3C-SCREWDRIVER WITH STRIKING CAP 3.5 MM
STAHLWILLE T40 x 5/16 TORX BIT
ROEBUCK SCREWDRIVER PHILLIPS NO.2 X 100MM
BAHCO BE-8925 SCREWDRIVER ERGO TX 25X125
BAHCO BE-7814 NUT DRIVER ERGO
BRITOOL EXPERT SCREWDRIVER PARALLEL 55 X 125 E165476
FACOM AT3.5X100 PRO-TWIST SCREWDRIVER SLOTTED 3.5 X 100 MM
SANDVIK 5680 100-06 KEY 5764176
ROEBUCK PRECISION SCREWDRIVER 3.5 X 80MM
FACOM AT3.5X75 PROT SD PARA 3.5X75 STD
BAHCO 6709F-5.5 SOCKET 1/4
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.6X4.5