Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK SCREWDRIVER PHILLIPS NO.2 X 100MM
ROEBUCK SCREWDRIVER PHILLIPS NO.2 X 100MM
Screwdriver Roebuck
References
roebuck:
107 42
rubix:
215095
Technical specifications
Blade length
100
mm
Product details
Technical specifications
Product details : ROEBUCK SCREWDRIVER PHILLIPS NO.2 X 100MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade.
Technical specifications
Attributes
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Sold out
Add to cart
Check our products from related categories
BAHCO 6709TORX-T25 1/4IN SOCKET DRIVER TORX 25
FACOM ATPA4V.J23PB SCREWDRIVER E-PROTWIST SET WITH MBOX 23 PIECES
FACOM SCREWDRIVER AEX.6X35
INGERSOLL RAND EA410H 1/2IN - 10IN EXTENDED ANVIL
FACOM AR.5,5X150 SCREW DRIVER AR.55X150
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+
GEDORE 2150 8-175 3C-SCREWDRIVER SLOTTED 8 MM 175 MM
WERA 018264 932A CHISELDRIVER 1.0/5.5/100 K'FORM+
GEDORE 2154SK-8 3C-SCREWDRIVER WITH STRIKING CAP 8MM 1845241
GEDORE 12X200MMBOLSTERSCRDR 2154SK 12
BAHCO BE-8330 SCREWDRIVER ERGO 3.5MM X 0.6 X 25MM SLOTTED
ROEBUCK PRECISION SCREWDRIVER PZ 1 X 80MM
FACOM ATF8X200 PRO-TWIST SCREWDRIVER FLARED 8 X 200 MM
BAHCO 700-1-50 PRECISION SCREWDRIVER FLAT 1X50
FACOM AR.2,5X50 SCREWDRIVER AR.25X50