Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PARALLEL 55 X 125 E165476
BRITOOL EXPERT SCREWDRIVER PARALLEL 55 X 125 E165476
Screwdriver Expert
References
expert:
E165476
rubix:
2014204
ean:
3258951654767
Technical specifications
Imprint
Flat
Imprint size
5,5
Blade length
125
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PARALLEL 55 X 125 E165476
Technical specifications
Attributes
Imprint
Flat
Imprint size
5,5
Blade length
125
mm
Length
230
mm
Finishing
Steel/Chrome
Weight
80
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.36
excl. VAT
/
Each
£
6.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE T6 TORX DRIVER 2163 BTX T6
WERA 028148 391 NUTSPINNER 6/167 HOSE CLAMP SCREWDRIVER
WERA 023334 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 3.0 X 100MM
WERA 028152 393 NUTSPINNER 8/167 HOSE CLAMP SCREWDRIVER
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X30 E165484
STANLEY 0-65-337 SCREWDRIVER POZIDRIVE PZ2 X 125MM
GEDORE 2154SK-8 3C-SCREWDRIVER WITH STRIKING CAP 8MM 1845241
FACOM ATWH6.5X150 PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 BOLSTER
ROEBUCK WORKSHOP SCREWDRIVER 38 X 6MM FLARED TIP STUBBY
STAHLWILLE 5/16 PHILLIPS BITS NO:2
ROEBUCK ELECTRONIC SCREWDRIVER 150 X 3.2MM
ROEBUCK ENGINEERS SCREWDRIVER 200 X 8.0MM
ROEBUCK PHILLIPS SCREWDRIVER SIZE PH3 X 150MM 826450
WERA 009340 355SK SCREWDRIVER PZ0/60 K'FORM+
BAHCO 7409TORX-T40 SOCKET DRIVER 3/8IN