Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.6X4.5
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.6X4.5
Screwdriver Stahlwille
References
stahlwille:
08070023
rubix:
2018733
ean:
4018754010851
Technical specifications
Imprint
Flat
Imprint size
0,6x4,5 mm
Length
39
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.6X4.5
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
7
x
40
mm
Logistic Weight
6
g
Imprint
Flat
Imprint size
0,6x4,5 mm
Length
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.02
excl. VAT
/
Each
£
4.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREWDRIVER ARZ.4
BAHCO BE-8250 SCREWDRIVER ERGO 1.0X5.5X150
BAHCO A6709M-4 SOCKET 1/4 AEROSPACE
FACOM ATD1X35 PRO-TWIST SCREWDRIVER POZI 1 X 35 MM
BAHCO BE-8020I SCREWDRIVER ERGO 0.5X3.0X60 INOX
BAHCO 2047-1-5.5 SCREWDR OFFSET 2047 1X5 5X125
BAHCO 6709TORX-T25 1/4IN SOCKET DRIVER TORX 25
FACOM SLOTTED HEAD SCREWDRIVER 6.5 X 150MM - SAFETY LOCK SYSTEM
BAHCO BE-8629 SCREWDRIVER ERGO PH2X125
FACOM ATX20X275 PROT SD TORX 20X275 STD
BAHCO BE-8927 SCREWDRIVER ERGO TX 27X125
FACOM ATXP8X50 PRO-TWIST SCREWDRIVER TOR X PLUS 8 X 50 MM
STANLEY 0-65-017 FATMAX SCREWDRIVER PARALLEL 4 X 100
STANLEY 0-65-338 NO.3 POZIDRIVE SCREWDRIVER
ROEBUCK PRECISION SCREWDRIVER PZ 1 X 80MM