Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 072017 2090/17 IMPACT DRIVER SET 5/16 DRIVE 90NM 17PC
WERA 072017 2090/17 IMPACT DRIVER SET 5/16 DRIVE 90NM 17PC
Screwdriver Wera
References
wera:
05072017001
rubix:
80378321
ean:
4013288179777
Technical specifications
Imprint
Multiple imprint
Imprint size
5/16 in;PH2;PH3;PH4;2x12 mm;5 mm;6 mm;8 mm;10 mm;7 mm;TX30;TX40;TX45;TX50;TX55;3/8 in;1/2 in
Product details
Technical specifications
Product details : WERA 072017 2090/17 IMPACT DRIVER SET 5/16 DRIVE 90NM 17PC
Technical specifications
Attributes
Imprint
Multiple imprint
Imprint size
5/16 in;PH2;PH3;PH4;2x12 mm;5 mm;6 mm;8 mm;10 mm;7 mm;TX30;TX40;TX45;TX50;TX55;3/8 in;1/2 in
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.75
excl. VAT
/
Each
£
222.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SCREWDRIVER PH1 X 100 E165207
BAHCO BE-8810 SCREWDRIVER ERGO PZ1X75
WERA 008751 350SK SCREWDRIVER PH1/80 K'FORM+
GEDORE 2163 TXB T20 3C-SCREWDRIVER TORX
WERA 032022 3350 SCREWDRIVER PH2/100 K'FORM STAINLESS
WERA 059472 800/4Z BIT SLOTTED 0.6/3.5/70 EXTRA TOUGH
FACOM 84E.0,9X35 MICROTECH HEX DRIVE 84E.0.9X35
WERA 028073 367 SCREWDRIVER TORX HF TX30/300 K'FORM+
WERA 05110053001 KRAFTFORM PLUS SCREWDRIVER SLOTTED 8.0 X 150MM
FACOM ATWPH2X125CK PROT SD PH 2X125 SHOCK
WERA 029450 395 NUTSPINNER 15/125 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER - 8 X 175MM 826464
WERA 008006 335 SCREWDRIVER SLOTTED 0.4/2.0/60 K'FORM+
WERA 008740 350PH SCREWDRIVER PH4/200 K'FORM+
BAHCO A6709M-2.5 SOCKET 1/4 AEROSPACE