Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 003990 817 VDE SB
WERA 003990 817 VDE SB
Screwdriver Wera
References
wera:
WER-05003990001
rubix:
80117183
ean:
4013288104359
Product details
Technical specifications
Product details : WERA 003990 817 VDE SB
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.66
excl. VAT
/
Each
£
23.59
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 023120 354 SCREWDRIVER HEX-PLUS 5.0/80 K'FORM+
FACOM ATX25X100 PRO-TWIST SCREWDRIVER TOR X 25 X 100 MM
FACOM ATW4X100CK PRO-TWIST SCREWDRIVER FLARED 4 X 100 MM HAMMER THRU
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
STANLEY 0-65-017 FATMAX SCREWDRIVER PARALLEL 4 X 100
WERA 007673 334SK SCREWDRIVER SLOTTED 1.0/5.5/100 K'FORM+
WERA 017056 918SPZ CHISELDRIVER PZ4/2000 K'FORM+
BAHCO BE-6903 SCREWDRIVER ERGO HEXAGONAL 3X75
WERA 110007 335 SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+
FACOM AT4X25 PRO-TWIST SCREWDRIVER SLOTTED 4 X 25 MM
BRITOOL EXPERT SCREWDRIVER PH2X125
BAHCO 611-4-100 SLOTTED FLAT SCREWDRIVERS
48201080 3K DRALL SCREWDRIVER 8X175
ROEBUCK WORKSHOP SCREWDRIVER POZI 35MM X NO2 STUBBY
BAHCO BE-7808 NUT DRIVER ERGO