BAHCO BE-8605 SCREWDRIVER ERGO PH0X100
ERGO™ Phillips Screwdrivers with Rubber Grip Double Handle PH0-PH4 x 182-322 mm
See technical informationSee documentsReferences
Bahco:BE-8605
Rubix:80182701
EAN:7314150242498

Documents
Product details : BAHCO BE-8605 SCREWDRIVER ERGO PH0X100
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764/DIN 5260.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph0 |
| Blade length | 100 mm |
| Length | 203 mm |
Show UNSPSC/ECL@SS
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
- Delivery usually within ( 14 ) days
